Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs and Receptacles

  • Mfr # 320R6WLEV

  • Zoro # G822587021


product price: $150.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66, IP67, IP68, IP69K
Voltage Rating
250 VAC
Number of Wires
3
Housing Color
Blue
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320R6WLEV
Zoro #
G822587021
UPC #
78477953143
Country of Origin
Mexico

Details

IP Rating
IP66, IP67, IP68, IP69K
Voltage Rating
250 VAC
Number of Wires
3
Housing Color
Blue
Current Rating
16/20 A
Number of Poles
2

Description

Plugs and Receptacles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.