Plugs and Receptacles
Mfr # 560P7WLEV
Zoro # G522586898
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Phase
3-Phase
Current Rating
60 A
Number of Poles
4
Number of Wires
5
Housing Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560P7WLEV
Zoro #
G522586898
UPC #
78477901533
Country of Origin
Mexico
Details
Phase
3-Phase
Current Rating
60 A
Voltage Rating
277/480 VAC
Number of Poles
4
Number of Wires
5
Housing Color
Red
IP Rating
IP66, IP67, IP68, IP69K
Description
Plugs and Receptacles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.