Shop LEVITON
See all product information
Create Account
Plugs and Receptacles
- Mfr # BX60-M
- Zoro # G922586863
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Includes
Reducer
Hub Type
Dead End
Current Rating
60 A
IP Rating
IP67, IP68, IP69K
Number of Gangs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX60-M
- Zoro #
- G922586863
- UPC #
- 78477969830
- Country of Origin
- United States
- Includes
- Reducer
- Hub Type
- Dead End
- Item
- Back Box
- Current Rating
- 60 A
- IP Rating
- IP67, IP68, IP69K
- Number of Gangs
- 1
- Material
- Aluminum
- Mount Type
- Surface
- Box Angle
- 15 Degrees
- Compatible Product Type
- Pin and Sleeve Inlets and Receptacles
- Compatible with Series
- LEV
- Housing Color
- Gray
- NEMA Enclosure Rating
- Not Rated
- Standards
- cULus, UL 514A
- Shell Material
- Aluminum
- Compatible Series
- LEV
Dimensions
- Hub Diameter
- 1.5 in
Description
Back Box, Box Angle 15 Degrees , Current Rating 60 A, Hub Diameter 1.5 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Housing Color Gray, Includes Reducer, Standards cULus, UL 514A, Compatible with Series LEV, IP Rating IP67, IP68, IP69K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.