Zoro Homepage

Plugs and Receptacles

  • Mfr # L7706-100

  • Zoro # G122587288


product price: $93.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7706-100
Zoro #
G122587288
UPC #
78477213490
Country of Origin
India

Description

Strain Relief Grip, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in NPT, External Strain Relief Material Stainless Steel, Number of Cords 1, Strain Relief Type Mesh, External Strain Relief Length 4 1/2 in, Length - Box to End of Connector Not Applicable, Insulated Yes, Hazardous Location Rating Class I, Class II, Class III, Division 1 and 2, Division 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.