Zoro Homepage

Plugs and Receptacles

  • Mfr # L8503-100

  • Zoro # G022587739


product price: $64.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8503-100
Zoro #
G022587739
UPC #
78477213292
Country of Origin
India

Description

Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.62 in to 0.74 in, Breaking Strength 1,950 lb, Material Galvanized Steel, Eye Length 5 in, Mesh Length 12 in, Color Code Silver, Grip Style Closed Mesh, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.