Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs and Receptacles

  • Mfr # L8505-100

  • Zoro # G722588012


product price: $76.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8505-100
Zoro #
G722588012
UPC #
78477213476
Country of Origin
India

Description

Pulling Grip, Eye Style Flexible, Cable Dia. Range 1.00 in to 1.25 in, Breaking Strength 3,900 lb, Material Galvanized Steel, Eye Length 6 in, Mesh Length 12 1/2 in, Color Code Silver, Grip Style Closed Mesh, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.