Zoro Homepage

Plugs and Receptacles

  • Mfr # L9503-100

  • Zoro # G322586661


product price: $59.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9503-100
Zoro #
G322586661
UPC #
78477213056
Country of Origin
India

Description

Support Grip, Eye Style Single, Grip Style Closed Mesh, Cable Dia. Range 0.75 in to 1.00 in, Breaking Strength 1,040 lb, Mesh Length 13 1/2 in, Eye Length 8 in, Material Stainless Steel, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.