Plugs and Receptacles
Mfr # LDS60-AC
Zoro # G122586670
product price: $463.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDS60-AC
Zoro #
G122586670
UPC #
78477646724
Country of Origin
Mexico
Description
Disconnect Switch, Current Rating 60 A, Depth 3 7/8 in, Duty Medium Duty, Environment Indoor/Outdoor, Features On/Off Indicator, For Fuse Class Class J, Handle Color Red, Height 7 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 25 hp, Housing Material Plastic, IP Rating IP66; IP67; IP68; IP69; IP69K, Mounting Style Surface Mount; Wall Mount, NEMA Enclosure Rating 12, 13, 3R, 4, 4X, 6, 6P, Neutral Assembly Included Yes, Number of Locks 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.