Plugs and Receptacles
Mfr # MDS3-AC
Zoro # G822586956
product price: $553.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS3-AC
Zoro #
G822586956
UPC #
78477646687
Country of Origin
Mexico
Description
Disconnect Switch, Current Rating 30 A, Depth 6 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features On/Off Indicator, For Fuse Class Class J, Handle Color Red, Height 9 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 25 hp, Housing Material Stainless Steel, IP Rating IP66; IP67; IP68; IP69K, Mounting Style Surface Mount; Wall Mount, NEMA Enclosure Rating 12, 13, 3R, 4X, Neutral Assembly Included Yes, Number of Locks 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.