Zoro Homepage

Plugs and Receptacles

  • Mfr # MDS3-AST

  • Zoro # G522587086


product price: $710.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3-AST
Zoro #
G522587086
UPC #
78477723487
Country of Origin
Mexico

Description

Disconnect Switch, Current Rating 30 A, Depth 6 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features On/Off Indicator, For Fuse Class Class J, Handle Color Red, Height 9 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 25 hp, Housing Material Stainless Steel, IP Rating IP66; IP67; IP68; IP69K, Mounting Style Surface Mount; Wall Mount, NEMA Enclosure Rating 12, 13, 3R, 4X, Neutral Assembly Included Yes, Number of Locks 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.