Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs and Receptacles

  • Mfr # MS602-FW

  • Zoro # G522587482


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS602-FW
Zoro #
G522587482
UPC #
78477093610
Country of Origin
Mexico

Description

Manual Motor Controller, Current AC 60 A, Hazardous Location Specification Not Rated, Horsepower @ Single Phase - 240V AC 10 hp, Includes Pilot Light No, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter Not Applicable, Hub Type Not Applicable, Maximum Voltage Rating 600V AC, Mounting Style Through Panel, NEMA Enclosure Rating 1, 3R, 4X, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.