Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs and Receptacles

  • Mfr # N33NC-DS

  • Zoro # G122587813


product price: $51.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N33NC-DS
Zoro #
G122587813
UPC #
78477374429
Country of Origin
China

Description

Manual Motor Controller Enclosure, Current AC 40 A, Hazardous Location Specification Not Rated, Includes Pilot Light No, Number of Poles Not Applicable, Operator Handle, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Hub Diameter Not Applicable, Hub Type Not Applicable, Maximum Voltage Rating 600V AC, Mounting Style Not Applicable, NEMA Enclosure Rating 3R, Mounting Hole Diameter 0.25 in, Standards cULus, NEMA, UL 60947-4-1 UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.