Plugs and Receptacles, PK20

  • Mfr # MSTWL-XI1

  • Zoro # G222587591


product price:  $142.99
/pk 20, $7.15/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTWL-XI1
Zoro #
G222587591
UPC #
78477701430
Country of Origin
Mexico

Description

Wiring Module, Current Rating 20 A, Lead Length 18 in, Number of Wires 3, Voltage Rating 125V AC, Wire Size 12 AWG, Wire Type Stranded, Color Brown/Yellow, Green/Yellow, Orange/Blue, Conductor Type XHHW, Module Type Receptacle, Standards ISO 9001:2015, Application Commercial Grade, Hospital Grade, Industrial Grade, Housing Material Polycarbonate, Market Commercial, Industrial, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.