Plugs and Receptacles, PK20
Mfr # MSTWL-XN1
Zoro # G122586717
product price:Â $145.99
/pk 20, $7.30/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSTWL-XN1
Zoro #
G122586717
UPC #
-
Country of Origin
Mexico
Description
Wiring Module, Current Rating 20 A, Lead Length 18 in, Number of Wires 3, Voltage Rating 125V AC, Wire Size 12 AWG, Wire Type Stranded, Color Black, Green/Yellow, White, Conductor Type XHHW, Module Type Receptacle, Standards ISO 9001:2015, Application Commercial Grade, Hospital Grade, Industrial Grade, Housing Material Polycarbonate, Market Commercial, Industrial, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.