Shop LEVITON
See all product information
Create Account
Plugs and Receptacles, PK50
- Mfr # 403-E
- Zoro # G222587393
product price:Â
$
74.39
/pk of 50, $1.49/ea
Key Features
Color
Black
Conduit Size
1.00
Material
Plastic
Function
Reduce the Size of the Opening
Wire Rope Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403-E
- Zoro #
- G222587393
- UPC #
- 78477309353
- Country of Origin
- United States
- Color
- Black
- Material
- Plastic
- Item
- Wallplate Adapter
- Function
- Reduce the Size of the Opening
- Accessory Type
- Wallplate Adapter
- Shape
- Round
- For Product Type
- Single Receptacle Wallplates
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Conduit Size
- 1.00
- Wire Rope Length
- 1 in
- Overall Depth
- 0.25 in
- Overall Width
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Wallplate Adapter, Material Plastic, Black Color, Reduce the Size of the Opening Function, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.