Portable Outlet Box, 16.7 cu in, Outlet Box Type, 1, Santoprene TPV

  • Mfr # 3059-1Y

  • Zoro # G316245895


product price: $64.39
/ea

Key Features

IP Rating
Not Rated
Compatible with Product Type
Duplex & Decora Receptacles, GFCIs & Single Receptacles
Cover Material
Santoprene TPV
Overall Depth
3 7/8 in
Number of Gangs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059-1Y
Zoro #
G316245895
UPC #
078477415139
Country of Origin
Mexico

Dimensions

Overall Depth
3 7/8 in
Overall Width
2 1/2 in
Overall Height
3 3/8 in

Details

IP Rating
Not Rated
Compatible with Product Type
Duplex & Decora Receptacles, GFCIs & Single Receptacles
Cover Material
Santoprene TPV
Number of Gangs
1
Compatible with Series
Compatible with all products
Color
Yellow
Box Material
Santoprene TPV
Standards
RoHS, UL 514D, UL 94
Item
Portable Outlet Box
Capacity
16.7 cu in
Box Type
Outlet
Material
Santopreneā„¢ TPV
NEMA Enclosure Rating
3R
Box/Cover Shape
Rectangular
Product Type
Portable Outlet Box

Description

Portable Outlet Box,Single Gang,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.