Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Outlet Box, 22.3 cu in, Outlet Box Type, 1, Santoprene TPV

  • Mfr # 3099-1E

  • Zoro # G916245967


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Overall Depth
4 3/8 in
Compatible with Product Type
Duplex & Decora Receptacles, GFCIs & Single Receptacles
Material
Santopreneā„¢ TPV
Standards
RoHS, UL 514D, UL 94
Box/Cover Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3099-1E
Zoro #
G916245967
UPC #
078477415160
Country of Origin
Mexico

Dimensions

Overall Depth
4 3/8 in
Overall Width
2 1/2 in
Overall Height
3 7/8 in

Details

Item
Portable Outlet Box
Compatible with Product Type
Duplex & Decora Receptacles, GFCIs & Single Receptacles
Material
Santopreneā„¢ TPV
Standards
RoHS, UL 514D, UL 94
Box/Cover Shape
Rectangular
Box Material
Santoprene TPV
Box Type
Outlet
Product Type
Portable Outlet Box
Number of Gangs
1
NEMA Enclosure Rating
3R
Color
Black
Compatible with Series
Compatible with all products
IP Rating
Not Rated
Cover Material
Santoprene TPV
Capacity
22.3 cu in

Description

Portable Outlet Box,Single-Gang,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.