Portable Outlet Box, 22.3 cu in, Outlet Box Type, 1, Santoprene TPV
Mfr # 3099-2E
Zoro # G916313840
product price: $72.89
/eaKey Features
IP Rating
Not Rated
Compatible with Product Type
Duplex & Decora Receptacles, GFCIs & Single Receptacles
Box/Cover Shape
Rectangular
Box Type
Outlet
Compatible with Series
Compatible with all products
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3099-2E
Zoro #
G916313840
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
2 1/2 in
Overall Depth
4 3/8 in
Overall Height
3 7/8 in
Details
IP Rating
Not Rated
Compatible with Product Type
Duplex & Decora Receptacles, GFCIs & Single Receptacles
Item
Portable Outlet Box
Box/Cover Shape
Rectangular
Box Type
Outlet
Compatible with Series
Compatible with all products
Number of Gangs
1
Standards
RoHS, UL 514D, UL 94
Box Material
Santoprene TPV
Color
Black
NEMA Enclosure Rating
3R
Cover Material
Santoprene TPV
Product Type
Portable Outlet Box
Material
Santoprene⢠TPV
Capacity
22.3 cu in
Description
Portable Outlet Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.