Portable Outlet Box, Outlet Box Type, 1, Santoprene TPV
Mfr # 3059-2E
Zoro # G216246015
product price: $64.39
/eaKey Features
Standards
RoHS, UL 514D, UL 94
Overall Depth
3 7/8 in
IP Rating
Not Rated
Color
Black
Overall Width
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3059-2E
Zoro #
G216246015
UPC #
078477408865
Country of Origin
Mexico
Dimensions
Overall Depth
3 7/8 in
Overall Width
2 1/2 in
Overall Height
3 3/8 in
Details
Standards
RoHS, UL 514D, UL 94
IP Rating
Not Rated
Color
Black
Box Type
Outlet
Box Material
Santoprene TPV
Box/Cover Shape
Rectangular
Product Type
Portable Outlet Box
Cover Material
Santoprene TPV
Number of Gangs
1
NEMA Enclosure Rating
3R
Item
Portable Outlet Box
Material
Santoprene⢠TPV
Compatible with Product Type
Duplex & Decora Receptacles, GFCIs & Single Receptacles
Compatible with Series
Compatible with all products
Description
Portable Outlet Box,Single Gang,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.