
POWER DISTRIBUTION UNITS PDUS CORD PDU C19 L520P 10FT (Discontinued)
- Mfr # PCORD-H10
- Zoro # G4065102
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCORD-H10
Zoro #
G4065102
UPC #
78477271056
Country of Origin
China
Dimensions
Cord Length
10 ft
Details
Product Name
Standard Power Cord
Product Type
Standard Power Cord
Second End Connector Detail
3-pin NEMA L5-20P
Compatibility
Leviton Intelligent Power Distribution Units - Switched
Device Supported
PDU
First End Connector Detail
3-pin IEC 60320 C19
Current Rating
20 A
Description
Modular power cord, C19 to L5-20P, 10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.