Zoro Homepage
This item is Discontinued.
Leviton POWER DISTRIBUTION UNITS PDUS PDUBAS VERT 208V1PH 16A P1046-10L

POWER DISTRIBUTION UNITS PDUS PDUBAS VERT 208V1PH 16A (Discontinued)

  • Mfr # P1046-10L
  • Zoro # G4028036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1046-10L
Zoro #
G4028036
UPC #
78477308943
Country of Origin
Mexico

Dimensions

Depth
1.8"
Height
48"
Width
1.8"

Details

Item
Power Distribution Unit
Type
Basic PDU w/Surge
Mounting Style
Rackmount/0U
Series
P1000 Series
NEMA Plug Configuration
L6-20P
Voltage
208V AC
Max. Amps
20A
Mount Type
Rack-mountable
Protection Type
Overload Protection
Plug/Connector Type
NEMA L5-30P
Product Name
P1000 24-Outlets PDU
Product Type
PDU
Mounting Orientation
Vertical
Receptacle Detail
24 x NEMA 5-20R
Input Voltage
120 V AC

Description

Vertical Power Distribution Unit 208 Volt 20 Amp NEMA L6-20P Locking Plug Type, 24 Receptacles with 10 ft. Power Cord, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.