Zoro Homepage
This item is Discontinued.
Leviton Power Pack, For Occupancy Sensor OSP20-RDH

Power Pack, For Occupancy Sensor (Discontinued)

  • Mfr # OSP20-RDH
  • Zoro # G3616417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSP20-RDH
Zoro #
G3616417
UPC #
078477484593
Country of Origin
Mexico

Details

Item
Power Pack
Includes
HVAC Relay
Standards
UL and cUL Listed, CA Title 24 compliant
Color - Motion Sensing and Dimming
Black
Voltage
120/277VAC
For Use With
Leviton Occupancy Sensors
Operating Voltage - Motion Sensing and Dimming
120V AC, 277V AC
Color
Black
Description/Special Features
Auto On, Hold On, and Hold Off Capabilities
Green Certification or Other Recognition
ENERGY STAR

Description

Power Pack, Color Black, Includes HVAC Relay, Standards UL and cUL Listed, CA Title 24 compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.