This item is Discontinued.

Leviton Power Strip, Surge, 5-15R, 5-15P, 15 ft., Beige S1000-S15

Power Strip, Surge, 5-15R, 5-15P, 15 ft., Beige (Discontinued)

  • Mfr # S1000-S15
  • Zoro # G902571957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1000-S15
Zoro #
G902571957
UPC #
78477376409
Country of Origin
United States

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Beige
Standards
ANSI/IEEE Category A, B & C C-62.41 & 62.45, cULus Listed
Max. Surge Current
25kA
Voltage
120V AC
Hz
50/60 Hz
Housing Material
ABS Molded Plastic
Outlet Surge Protection
Yes
Max. Amps
15A
Noise Attenuation
-8 to -25 dB
Rated Joules
1010 J

Description

THIS OUTSTANDING SURGE PROTECTION DEVICE DIVERTS DAMAGING VOLTAGE TRANSIENTS, OR SURGES, AWAY FROM ELECTRONIC EQUIPMENT. TRANSIENTS ARE DIVERTED AWAY FROM SENSITIVE MICRO CIRCUITRY, PROVIDING PROTECTION AGAINST CATASTROPHIC FAILURE, COSTLY DOWNTIME AND DATA DISRUPTIONS. COMPLIANT WITH UL 1449 STANDARDS. SPECIFICATIONS:
    OFFICE GRADE SURGE STRIP WITH ABS PLASTIC ENCLOSURE 120V/15A 15 FT. CORD WITH 5-15PPLUG (6) NEMA 5-15R OUTLETS 25KA MAX SURGE CURRENT 1010 JOULES BEIGE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.