Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton Power Strip, Surge, 5-15R, 5-15P, 6 ft., Beige S2000-PS

Power Strip, Surge, 5-15R, 5-15P, 6 ft., Beige (Discontinued)

  • Mfr # S2000-PS
  • Zoro # G4048747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2000-PS
Zoro #
G4048747
UPC #
78477275801
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
14.44 in
Dimensions
4.46 in H x 11.75 in W x 1.81 in D
Width
2 in

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Beige
Standards
ANSI/IEEE Category A, B & C C-62.41 & 62.45, cULus Listed
Number of Outlets
9
Outlet Surge Protection
Yes
Noise Attenuation
-10 to -20 dB
Voltage
120V AC
Housing Material
ABS Molded Plastic
Max. Surge Current
67.5kA, 62.5kA
Hz
50/60 Hz
Rated Joules
2020 J
Series
S2000
Number of Outlet Rows
1
Max. Amps
15A
Voltage Rating
120 V
Material
ABS
Mounting
Indicator Light
Outlet
Six-In-One
Application
Commercial

Description

120 Volt/15 Amp, Office Grade Surge Strip, ABS Plastic Enclosure, 6-Ft, 5-15P plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.