Zoro Homepage

Power Strip, Surge, 5-20R, 5-20P, 15 ft., White

  • Mfr # 5306M-2S5

  • Zoro # G3642458


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5306M-2S5
Zoro #
G3642458
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
White
Gauge/Conductor
12/3
Standards
ANSI/IEEE Category A, NFPA 99 2012 ed, UL 1363A & CSA C22.2, UL 1449, UL 60601-1, UL 60950-1
Voltage
125V AC
Number of Outlets
6
Max. Surge Current
27kA
NEMA Receptacle Configuration
NEMA 5-20R
Finish
Powder Coated
Noise Attenuation
-6 to -29 dB
Hz
60 Hz
Outlet Surge Protection
Yes
Housing Material
Steel
Medical Grade
Yes
Rated Joules
644 J
NEC Cord Designation
#14/3 SJT
Max. Amps
20A

Description

Surge Protective Medical Grade Power Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.