Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leviton Power Strip, Surge, Rack Mounted, 5-15R, 5-15P, 12 ft., Black 5505-190

Power Strip, Surge, Rack Mounted, 5-15R, 5-15P, 12 ft., Black (Discontinued)

  • Mfr # 5505-190
  • Zoro # G4063544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5505-190
Zoro #
G4063544
UPC #
078477052365
Country of Origin
United States

Dimensions

Cord Length
12 ft.
Height
6.5000 in
Dimensions
19 in L x 2-1/2 in W x 1-3/4 in H

Details

Item
Power Strip
Type
Surge, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL 1363 (E118936); ANSI/UL 1449 (E317603)
Max. Amps
15A
NEMA Plug Configuration
5-15P
Series
5500/5505 Series
Number of Outlet Rows
1
Number of Outlets
12
Mounting Style
Rack Mount
Voltage
120V AC
Voltage Rating
120
Mounting
Rack
Housing Material
Painted Steel
Application
For rack mounted electronic equipment
Frequency Rating
50/60

Description

120 Volt 15 Amp Surge Protected, 19 Inch Rack Mount w/Switch and 5-15P Plug, Data Sensitive, 540 Joules, 400V Impulse Clamping, 12 Feet 14-3 SJT Cord Length, Steel Housing - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.