Zoro Homepage
This item is Discontinued.
Leviton Universal Power Supply, 100/240V AC, 12V DC; 100 to 240V AC, 40W, 3.3 A 47605-PSA

Universal Power Supply, 100/240V AC, 12V DC; 100 to 240V AC, 40W, 3.3 A (Discontinued)

  • Mfr # 47605-PSA
  • Zoro # G4010256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47605-PSA
Zoro #
G4010256
UPC #
78477118283
Country of Origin
Mexico

Details

Item
Universal Power Supply
Input Voltage
100/240V AC
Output Voltage
12V DC; 100 to 240V AC
Power Rating
40W
Output Amps
3.3 A
Case Material
Steel
Includes
Connector Cables
Number of Outlets
1
Finish
Powder Coated
Temp. Range
0 to 50°C
Standards
ANSI C63.4; CSPR 16 & 22; UL 1950 and CSA Equivalent; EN 55022 and UL/EN 60950 Compliant
Product Name
Universal Power Supply
Compatibility
Leviton's Enclosures Series: 140, 280, 420
Number of +12V Rails
9
Output Power
40 W
Product Type
Proprietary Power Supply
Form Factor
Rack-mountable
Package Contents
Universal Power Supply, 9 x 48" Connector Cables

Description

Universal Power Supply, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.