
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47605-PSC
Zoro #
G4081954
UPC #
78477367384
Country of Origin
Mexico
Dimensions
Height
4.7"
Width
9.6"
Depth
2.5"
Details
Input Voltage
110 V AC
Output Voltage
120 V @ 15 A, 12 V DC @ 3.34 A
Input Current
15 A @ 110V
Product Type
Proprietary Power Supply
Compatibility
Leviton Structured Media Center (SMC) Enclosures
Output Power
40 W
Input Voltage Type
AC
Input Voltage Range
120 V AC - 134 V AC
Plug/Connector
DC Power Jack, NEMA 5-15R
Product Name
47605-PSC AC Power Supply
Description
Versatile Power Supply for Structured Media Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.