Zoro Homepage
This item is Discontinued.
Leviton Preset 5-Button Timer Switch, 15 Minute LTB15-1LZ

Preset 5-Button Timer Switch, 15 Minute (Discontinued)

  • Mfr # LTB15-1LZ
  • Zoro # G0453126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB15-1LZ
Zoro #
G0453126
UPC #
078477459201
Country of Origin
China

Dimensions

Depth
1 1/2 in
Width
2 3/8 in
Length
4 1/8 in
Length (Straight Wireway)
4 1/8 in

Details

Item
Wall Switch Timer
Voltage
120V AC
Max. Time Setting
15 min
Min. Time Setting
2 min
Max. On/Off Cycles
1
Color
White, Ivory, Light Almond
Watts
1800
Number of Gangs
1
Number of Poles
1
HP @ 120V
1
Style
Wall Switch
Amps
20
Type of Switch
Electronic
Switch Type
3-Way
Standards
CSA, UL Listed
Includes Hold
No Hold Included
Product Type
Wall Switch Timers
Display Type
Digital
Time Setting - Maximum
15 min
Switch Style
3-Way

Description

Wall Switch Timer, Min. Time Setting 2 min, Max. Time Setting 15 min, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1800, Amps 20, 3-Way, HP @ 120V 1, Type of Switch Electronic, Color White, Ivory, Light Almond, Length 4 1/8 in, Width 2 3/8 in, Style Wall Switch, Depth 1 1/2 in, Number of Gangs 1, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.