Zoro Homepage
This item is Discontinued.
Leviton Preset 5-Button Timer Switch, 15 Minute LTB15-1LZ

Preset 5-Button Timer Switch, 15 Minute (Discontinued)

  • Mfr # LTB15-1LZ
  • Zoro # G4077964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB15-1LZ
Zoro #
G4077964
UPC #
78477459201
Country of Origin
China

Dimensions

Depth
1-1/2"
Length
4-1/8"
Width
2-3/8"

Details

Item
Wall Switch Timer
Voltage
120VAC
Max. Time Setting
15 min.
Min. Time Setting
2 min.
Max. On/Off Cycles
1
Color
White, Ivory, Light Almond
Watts
1800
Standards
UL/CSA
Number of Poles
1
Type of Switch
Electronic
Style
Wall Switch
Number of Gangs
1
Switch Type
3-Way
Amps
20
HP @ 120V
1

Description

Decora 1800W Incandescent/20A Resistive-Inductive 1HP Preset 2-5-10-15 Minute Countdown Timer Switch, White/Ivory/Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.