This item is Discontinued.

This item is Discontinued.
Protective Cap, Male , Yellow (Discontinued)
Mfr #
16P21-UY
Zoro #
G5673404
UPC # 78477721490
Country of Origin Mexico
Category Wiring Device Parts & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 16P21-UY
- Zoro #
- G5673404
- UPC #
- 78477721490
- Country of Origin
- Mexico
Dimensions
- Width
- 7.25 in
- Length
- 5.00 in
- Height
- 7.2500 in
Details
- Item
- Protective Cap
- Type
- Male
- Color
- Yellow
- Material
- Santoprene TPV
- For Use With
- Male Plug
- Standards
- UL & CSA
- Number of Poles
- 1
- NEMA Rating
- 3R
- Fits
- Male Plug
- Series
- 16 Series
- Application
- Industrial
- Gender
- Male
- Standard
- UL 1691
- Specifications
- 1-Pole, NEMA 3R
Description
16 Series Male Protective Cap, Cam-Type, UL/CSA, Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.