Quad Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8480-W

  • Zoro # G316091300


product price: $59.19
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8480-W
Zoro #
G316091300
UPC #
078477851449
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Width
3.4 in
Overall Depth
1.2 in
Face Plate Width
4.5 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.4 in
Face Plate Height
4.5 in

Details

Item
Quad Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI-C-73, NEMA WD-6, UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3, UL FED SPEC WC-596 File E13399, UL498HG File E13399
Resistance Properties
Impact and chemical resistant
Number of Gangs
1
Grade
Hospital Grade
Surge Protection
Yes
Minimum Operating Temperature
-40 Degrees C
Maximum Surge Current
27 kA
Contact Material
Brass
For Environment
Food and Beverage, Oily/Greasy
Housing Material
Nylon
Connection Orientation
Straight
Maximum Operating Temperature
60 Degrees C
Visual Indicator Lights
Power Connected
Number of Outlets
4
Cover Type
Screw-On Cover
GFCI
No
NEMA Enclosure Rating
Not Rated

Description

Quadruplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products