Quad Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8490-R

  • Zoro # G516091360


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8490-R
Zoro #
G516091360
UPC #
078477851463
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Width
3.4 in
Face Plate Width
4.5 in
Overall Depth
1.2 in
Face Plate Height
4.5 in
Maximum Wire Size
10 AWG

Details

Item
Quad Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
ANSI-C-73, NEMA WD-6, UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3, UL FED SPEC WC-596 File E13399, UL498HG File E13399
Resistance Properties
Impact and chemical resistant
Number of Gangs
1
Minimum Operating Temperature
-40 Degrees C
Number of Outlets
4
Grade
Hospital Grade
Maximum Operating Temperature
60 Degrees C
Surge Protection
Yes
For Environment
Food and Beverage, Oily/Greasy
Housing Material
Nylon
Visual Indicator Lights
Power Connected
Maximum Surge Current
27 kA
Connection Orientation
Straight
Contact Material
Brass
Horsepower Rating
1 hp
Cover Type
Screw-On Cover
GFCI
No
NEMA Enclosure Rating
Not Rated

Description

Quadruplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.