Quad Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8490-W

  • Zoro # G416091606


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8490-W
Zoro #
G416091606
UPC #
078477851470
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.4 in
Maximum Wire Size
12 AWG
Face Plate Height
4.5 in
Face Plate Width
4.5 in
Mount Hole Center-to-Center Width
3.4 in
Overall Depth
1.2 in
Minimum Wire Size
14 AWG

Details

Item
Quad Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1 and WD-6, UL FED SPEC WC-596 File E13399, UL/CSA, UL498HG File E13399
Resistance Properties
Chemical Resistant, Impact Resistant
Number of Gangs
1
Visual Indicator Lights
Power Connected
Surge Protection
Yes
Maximum Surge Current
24 kA
Connection Orientation
Straight
Horsepower Rating
1 hp
For Environment
Food and Beverage, Oily/Greasy
Contact Material
Phosphor Bronze
Minimum Operating Temperature
-40 Degrees C
Grade
Hospital Grade
Number of Outlets
4
Housing Material
Nylon
Maximum Operating Temperature
60 Degrees C
NEMA Enclosure Rating
Not Rated
GFCI
No
Cover Type
Screw-On Cover

Description

Quadruplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.