Quad Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # 21254-H

  • Zoro # G316091560


product price: $33.29
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21254-H
Zoro #
G316091560
UPC #
078477830802
Country of Origin
Mexico

Dimensions

Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.4 in
Mount Hole Center-to-Center Width
3.4 in
Face Plate Width
4.5 in
Maximum Wire Size
12 AWG
Face Plate Height
4.5 in
Minimum Wire Size
14 AWG

Details

Item
Quad Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Surface
Standards
ANSI-C-73, CSA C22.2 No. 42 File 152105, NEMA WD-1 and WD-6, UL 498, File E13399, UL498HG File E13399
Resistance Properties
Impact and chemical resistant
Number of Gangs
2
Connection Orientation
Straight
Contact Material
Phosphor Bronze
UL 94 Flammability Rating
V-2
Number of Outlets
4
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
1 hp
Maximum Operating Temperature
60 Degrees C
Grade
Hospital Grade
Housing Material
Nylon
For Environment
Food and Beverage, Oily/Greasy
NEMA Enclosure Rating
Not Rated
GFCI
No
Cover Type
Screw-On Cover

Description

Quadruplex Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.