
QuickPort Surface Mount Housing, 4-Port, Ivory
Mfr # 41089-4IP
Zoro # G221917115
product price: $3.89
/eaKey Features
Height
1.4"
Depth
1"
Package Contents
QuickPort 4 Socket Surface Mounting BoxScrewsAdhesive Tape
Color
Ivory
Product Type
Mounting Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41089-4IP
Zoro #
G221917115
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.4"
Depth
1"
Width
2.3"
Details
Package Contents
QuickPort 4 Socket Surface Mounting BoxScrewsAdhesive Tape
Color
Ivory
Product Type
Mounting Box
Total Number of Sockets
4
Features
The housing base functions as a punch down platform for stabilizing connectors during terminationIf desired, connector can be pre-terminated prior to snapping into housing
Description
4.77in x 3.21in x 1.05in, Ivory, High Impact Fire Retardant Plastic, Screw/Pressure-Sensitive Adhesive Mount, Bottom/Side/Rear Cable Entry, 4-Port, Snap-In, Surface Mount Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.