Zoro Homepage

RACK-MT ENCLOSURE OPT-X 1000I, EMPTY, ADD PLATES/MODS/TRAYS, 1U

  • Mfr # 5R1UM-F03

  • Zoro # G0617654


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19 in
Depth
15.8 in
Height
1.7 in
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R1UM-F03
Zoro #
G0617654
UPC #
78477516751
Country of Origin
Unknown

Dimensions

Width
19 in
Depth
15.8 in
Height
1.7 in
Rack Height
1U

Details

Item
Rack Mount Enclosure
Material
Steel
Mounting
Rack
Series
1000i
Finish
Powder Coated
Color
Black Powder Coat
Form Factor
Rack-mountable
Product Line
Opt-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.