
RACK-MT ENCLOSURE OPT-X 1000I, EMPTY, ADD PLATES/MODS/TRAYS, 2U
Mfr # 5R2UM-F06
Zoro # G0612142
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
19 in
Height
3.5 in
Series
1000i
Color
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5R2UM-F06
Zoro #
G0612142
UPC #
78477516867
Country of Origin
Unknown
Dimensions
Width
19 in
Height
3.5 in
Rack Height
2U
Details
Item
Rack Mount Enclosure
Material
Steel
Series
1000i
Color
Black Powder Coat
Mounting
Rack
Finish
Powder Coated
Includes
Cable Ties, Mounting Screws, ID Label, Spiral Wrap
Application
Cassette, Patch Panel, Fiber Splice Tray
Form Factor
Rack-mountable
Package Contents
Opt-X 1000i Rack Mount Enclosure, Cable Ties, Mounting Screws, ID Label, Spiral Wrap
Product Line
Opt-X
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.