Zoro Homepage

RACK-MT ENCLOSURE OPT-X 1000I, EMPTY, ADD PLATES/MODS/TRAYS

  • Mfr # 5R1UM-S03

  • Zoro # G0611415


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Series
1000i
Includes
Cable Ties, Mounting Screws, ID Label, Spiral Wrap
Mounting
Rack
Features
Lockable Front Door, Lockable Rear Door, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R1UM-S03
Zoro #
G0611415
UPC #
78477516850
Country of Origin
Unknown

Dimensions

Rack Height
1U

Details

Item
Rack Mount Enclosure
Material
Steel
Series
1000i
Includes
Cable Ties, Mounting Screws, ID Label, Spiral Wrap
Mounting
Rack
Features
Lockable Front Door, Lockable Rear Door, Cable Management
Color
Black
Finish
Powder Coated
Application
Cassette, Data Center, Telecommunication, Fiber Splice Tray, Adapter Plate
Rack Type
Enclosed Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.