Zoro Homepage

RACK-MT ENCLOSURE OPT-X 500I, EMPTY, ADD PLATES/MODS/TRAYS, 1U

  • Mfr # 5R1UL-F03

  • Zoro # G0618722


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
1.7 in
Includes
Cable Ties, Mounting Ear Screws, ID Label
Mounting
Rack
Series
500i
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R1UL-F03
Zoro #
G0618722
UPC #
78477516744
Country of Origin
Unknown

Dimensions

Height
1.7 in
Rack Width
19 in
Rack Height
1U

Details

Item
Rack Mount Enclosure
Material
Steel
Includes
Cable Ties, Mounting Ear Screws, ID Label
Mounting
Rack
Series
500i
Features
Cable Management
Finish
Powder Coated
Color
Black Powder Coat
Application
Fiber Splice Tray, Cassette, Patch Panel
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Package Contents
Opt-X 500i Rack Mount Enclosure, Cable Ties, Mounting Ear Screws, ID Label
Product Line
Opt-X
Form Factor
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.