Zoro Homepage

RACK-MT ENCLOSURE OPT-X 500I, EMPTY, ADD PLATES/MODS/TRAYS, 2U

  • Mfr # 5R2UL-F06

  • Zoro # G0618117


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Width
19.2 in
Product Line
Opt-X
Form Factor
Rack-mountable
Height
3.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R2UL-F06
Zoro #
G0618117
UPC #
78477516768
Country of Origin
Unknown

Dimensions

Width
19.2 in
Height
3.5 in
Rack Height
2U

Details

Product Line
Opt-X
Form Factor
Rack-mountable
Color
Black
Features
Removable Cover, Cable Management
Material
Steel
Item
Rack Mount Enclosure
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.