Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recept, Gray, 15 A, GFCI, 2P3W, Bk;Sd, 1PK

  • Mfr # GFNL1-HGG

  • Zoro # G904392925


product price: $38.95
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFNL1-HGG
Zoro #
G904392925
UPC #
07847772356
Country of Origin
China

Dimensions

Face Plate Width
1.7 in
Mount Hole Center-to-Center Height
3.8 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.4 in
Face Plate Height
2.7 in

Details

Item
GFI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Gray
Number of Outlets
2
Housing Material
Thermoplastic
NEMA Enclosure Rating
Not Rated
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ANSI C73, CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NEMA WD-1 and WD-6, NOM-ANCE, UL 498, UL 943, UL Listed
Wiring Method - Plugs and Receptacles
Back and Side
Amps - Plugs and Receptacles
15 A
Wiring Method
Back, Side
NEMA Configuration
5-15
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Power Indicator
Yes
HP
1 hp
Outlet Type - Plugs and Receptacles
Duplex
Surge Suppression
Yes
Tamper Resistant
Yes
Color - Plugs and Receptacles
Gray
Special Features
Custom Designed Lenses with Edge-Mounted LEDs, Dual Lens, Saves Space, Sensor Provides Automatic ON/OFF Illumination
Voltage - Plugs and Receptacles
125V
Application Environment
Hospital Grade
Item - Plugs and Receptacles
GFCI Receptacle
Self-Testing
Yes
Weather Resistant - Plugs and Receptacles
No
Surge Protection
Yes
Resistance Properties
Tamper Resistant
Receptacle Type
Decorator Duplex
Wire Connection Types
Screw Terminals
Key Resistance Properties
Tamper Resistant
Visual Indicator Lights
Power Connected
Includes
Strap Material
Additional Electrical Protections
GFCI & Surge Protection
Maximum Operating Temperature
150.8 Degrees F
Self Testing
Yes
Contact Material
Brass
UL 94 Flammability Rating
V-0
Voltage Rating
125V AC
Number of Poles & Wires
2 Pole / 3 Wire
Mount Type
Flush
Additional Electrical Protection
GFCI, Surge Protection
Grade
Hospital Grade Fed. Spec.
Includes Mounting Hardware
Yes
Wire Connection Type
Screw Terminals
Hub Type
Feed Through
Horsepower Rating
1 hp
Minimum Operating Temperature
-31 Degrees F

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.