Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recept, Gray, 15 A, GFCI, 2P3W, Bk;Sd, 1PK

  • Mfr # GFTR1-HGG

  • Zoro # G004392924


product price: $30.19
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTR1-HGG
Zoro #
G004392924
UPC #
07847772367
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Item
GFI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Gray
Number of Outlets
2
Housing Material
Polycarbonate
NEMA Enclosure Rating
Not Rated
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
CSA C22.2 No. 42 and 144, CSA Certified, Federal Specification W-C-596, NOM-ANCE, UL 498, UL 943, UL Listed
Power Indicator
Yes
Application Environment
Hospital Grade
Surge Suppression
Yes
Wiring Method
Back, Side
Wiring Method - Plugs and Receptacles
Back and Side
Color
Gray
Special Features
Cold Impact Resistance, UV Stabilized Plastics
Amps - Plugs and Receptacles
15 A
HP
1 hp
Voltage - Plugs and Receptacles
125V
Item - Plugs and Receptacles
GFCI Receptacle
Self-Testing
Yes
Voltage
125 VAC
Tamper Resistant
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Duplex
Weather Resistant - Plugs and Receptacles
No
Color - Plugs and Receptacles
Gray
UL 94 Flammability Rating
V-0
Maximum Operating Temperature
150.8 Degrees F
Minimum Operating Temperature
-31 Degrees F
Visual Indicator Lights
Power Connected
Self Testing
Yes
Resistance Properties
Tamper Resistant
Hub Type
Feed Through
Grade
Hospital Grade Fed. Spec.
Voltage Rating
125V AC
Mount Type
Flush
Wire Connection Type
Screw Terminals
Contact Material
Brass
Horsepower Rating
1 hp
Receptacle Type
Decorator Duplex
Surge Protection
Yes
Includes
Wallplate
Includes Mounting Hardware
Yes
Amperage
15 A & 20 A Feed-Through
Torque Range
14-18 in.-lbs
Wire
3
Grounding Screw
Plated Steel
ANSI
C-73
Feature
Wallplate Included|Tamper-Resistant|Power Indication
Terminal Screws
Plated Steel
Terminal Accom.
14-10 AWG solid or stranded
Pole
2
Shutter Mechanism
Delrin® Acetal
Certification/Listing
UL, CSA, NOM-ANCE
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Function
GFCI
Termination
Back or Side Wire
Screw Terminal Torque
14-18 in-lbs
Face Material
PBT
At Rated Voltage
1 HP
Operating Temperature
-35C to +66C
Ground Clips
Brass
Applicable Standards
UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596
Strap Material
Galvanized Steel
NEMA
WD-1 & WD-6
Flammability
Rated V-0 per UL 94
Line Contacts
Brass
Short Circuit Current Rating
10kA
Device Type
Duplex Receptacle Outlet
Body Material
Polycarbonate
Terminal Clamp
Brass

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.