Shop LEVITON
See all product information
Create Account
Receptacle, 15 A, 125V AC, Gray
- Mfr # AGTR1-HGG
- Zoro # G612843986
product price:Â
$
63.29
/ea
Key Features
Self Testing
Yes
NEMA Receptacle Configuration
5-15R
Features
Status Indicator Light Provides a Simple Visual Indication to the User of the Status of AFCI and GFCI Protection
Wiring Method
Back/Side
Horsepower Rating
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGTR1-HGG
- Zoro #
- G612843986
- UPC #
- 078477367001
- Country of Origin
- China
- Self Testing
- Yes
- NEMA Receptacle Configuration
- 5-15R
- Features
- Status Indicator Light Provides a Simple Visual Indication to the User of the Status of AFCI and GFCI Protection
- Wiring Method
- Back/Side
- Horsepower Rating
- 1 hp
- Standards
- ANSI C-73, CSA C22.2 No. 42, CSA No. M-02A, NOM, UL 1699.A, UL 498, UL Fed. Spec. W-C-596, UL File No. E480630
- Voltage Rating
- 125V AC
- Housing Color
- Gray
- Current Rating
- 15 A
- Number of Wires
- 3
- Number of Poles
- 2
Dimensions
- Fits Chest Size
- Status Indicator Light Provides a Simple Visual Indication to the User of the Status of AFCI and GFCI Protection
Description
LEVITON,AGTR1-HGT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.