Shop LEVITON

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5278-C

  • Zoro # G504393278


product price: 
$
12.99
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5278-C
Zoro #
G504393278
UPC #
07847779539
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Face Diameter
1.69 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Width
2.11 in
Flange Diameter
2.5 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Corrosion Resistant, Impact Resistant, Weather Resistant
Sub-Category
Flanged Receptacles
Application Environment
Industrial
Weather Resistant - Plugs and Receptacles
Yes
Outlet Type - Plugs and Receptacles
Inlet
Corrosion Resistant
Yes
Special Features
Ratings and NEMA I.D. permanently marked on device; Certified for current interrupting at full rated current
Grade
General Use
Wiring Method
Back
Wiring Method - Plugs and Receptacles
Back
Number of Wires
3
Material
Nylon (Face), Super Tough Nylon (Body)
NEMA Receptacle Configuration - Plugs and Receptacles
5-15P
Blade Material
Brass
Polarized
Yes
UL 94 Flammability Rating
V-2
Shrouded
Yes
Maximum Operating Temperature
140 Degrees F
Market
Industrial
Horsepower Rating
1/2 hp
Includes Mounting Hardware
Yes
For Environment
Dry
Includes
Mounting Hardware
Housing Material
Nylon (Face Material), Super Tough Nylon (Body Material)
Flange Type
Flanged
Features
Glass-Filled Thermoplastic Cover and Plate Provides Outstanding Impact Resistance and Durability, Stainless Steel External Hardware Resists Corrosive Effects of Moisture as Dual Gaskets, One Under Plate and One Under Lid, Provide for a Superior Weather-Resistant Fit
Minimum Operating Temperature
-40 Degrees F
Cover Type
No Cover
For Location
Indoor, Outdoor
Flange Shape
Rectangular
NEMA Enclosure Rating
Not Rated
Body Material
Super Tough Nylon
Assembly Screws
Steel, Zinc Plated
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Flammability
Rated V-2 per UL 94
Terminal Screws
Brass
Environment
Dry
Operating Temp.
-40°C to 60°C
Termination
Back
Wire Gauge
18-10 AWG
Face Material
Nylon
Strap Material
Thermoplastic Nylon
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Dielectric Strength
Withstands 2000V per UL498
Torque Range
10-14 in-lbs

Description

Straight Blade Inlet, Cover Type No Cover, Current Rating 15 A, Flange Shape Rectangular, Grounding Grounded, Housing Color White, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 125V AC, Connection Orientation Straight, Face Diameter 1.69 in, Flange Diameter 2.5 in, Flange Type Flanged, Grade General Use, Horsepower Rating 1/2 hp, Includes Mounting Hardware Yes, Market Industrial, Shrouded Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.