Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # T5825

  • Zoro # G204256040


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5825
Zoro #
G204256040
UPC #
07847745049
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.9 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, NOM Certified, UL Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Tamper Resistant
Yes
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Residential Grade
Wiring Method - Plugs and Receptacles
Side
Sub-Category
Duplex Receptacles
Material
Thermoplastic
Number of Outlets
2
NEMA Enclosure Rating
Not Rated
Market
Residential
Cover Type
No Cover
Polarized
Yes
Connection Orientation
Straight
Grade
Federal Specification
GFCI
No
Housing Material
Thermoplastic
Product Type
Decora
UL 498
File E13399
CSA C22.2 No. 42
File 152105; Class 6233-01
Feature
Tamper-Resistant
Torque Range
14 -18 in.-lbs

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.