Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leviton Receptacle, 50 A Amps, 125VAC, Flush Mount, Single Outlet, 5-50R, Black 5373

Receptacle, 50 A Amps, 125VAC, Flush Mount, Single Outlet, 5-50R, Black (Discontinued)

  • Mfr # 5373
  • Zoro # G504393223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5373
Zoro #
G504393223
UPC #
07847782352
Country of Origin
Mexico

Dimensions

Overall Depth
2.2 in
Face Diameter
2.1 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
4 AWG

Details

Item - Plugs and Receptacles
Power Device
Item
Receptacle
Outlet Type - Plugs and Receptacles
Single
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Amps - Plugs and Receptacles
50 A
Voltage - Plugs and Receptacles
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-50R
Color - Plugs and Receptacles
Black
Wiring Method - Plugs and Receptacles
Side
Number of Poles
2
Number of Wires
3
Wiring Method
Side
Phase
Single
HP
2 hp
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399
Material
Nylon (Body and Face)
Sub-Category
Single Receptacles
GFCI
No
Housing Material
Nylon
Market
Commercial, Industrial
Housing Color
Black
Current Rating
50 A
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grade
Federal Specification
Voltage Rating
125V AC
Polarized
Yes
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Contact Material
Brass
Receptacle Type
Single
Grounding
Grounded, Isolated Ground
Number of Outlets
1
Horsepower Rating
2 hp
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Mount Type
Flush
Cover Type
No Cover
Resistance Properties
Tamper Resistant
NEMA Receptacle Configuration
5-50R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 50 A, GFCI No, Grounding Grounded, Isolated Ground, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-50R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, UL 498 File E13399, Voltage Rating 125V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.