Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, White

  • Mfr # 5015-W

  • Zoro # G904836580


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015-W
Zoro #
G904836580
UPC #
07847720605
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Depth
0.8 in
Minimum Wire Size
14 AWG
Face Plate Height
2.4 in
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-2 and WD-6, NOM 057, UL 498 File E13399, UL Federal Specification WC-596 File E13399
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Application Environment
Commercial
Sub-Category
Single Receptacles
Outlet Type - Plugs and Receptacles
Single
HP
1/2 hp
Voltage
125 VAC
Wiring Method - Plugs and Receptacles
Side
Material
Nylon (Body and Face)
Includes
Strap Material
Market
Commercial
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
V-2
Grade
Federal Specification
Cover Type
No Cover
Number of Outlets
1
Contact Material
Brass
Maximum Operating Temperature
140 Degrees F
GFCI
No
Connection Orientation
Straight
NEMA Enclosure Rating
Not Rated
Horsepower Rating
1/2 hp
Housing Material
Nylon
Polarized
Yes
Includes Mounting Hardware
Yes
Operating Temperature
-40°C to 60°C
Screw Terminal Torque
14-18 in-lbs
Dielectric Voltage
Withstands 2000V per UL498
Device Type
Single Receptacle Outlet
Face Material
Nylon
Line Contacts
Brass Double Wipe .031 Thick
Flammability
Rated V-2 per UL 94
Temperature Rise
Max 30C after 100 cycles OL at 150 percent rated current
Pole
2
Wire
3
Grounding Screw
Brass 8-32
UL Fed Spec WC-596
File E13399
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
UL498
File E13399
ANSI
C-73
Current Limiting
Full Rated Current
Terminal Screws
Brass 8-32
Body Material
Nylon
CSA C22.2 No. 42
File 152105
Feature 4
Smooth Face
Termination
Side Wire
Strap Material
Zinc-Plated Steel
At Rated Voltage
1/2 HP
Terminal Accom.
14-10 AWG

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.