Zoro Homepage

Receptacle

  • Mfr # 8200-W

  • Zoro # G916525328


product price: $11.19
/ea

Key Features

Number of Wires
3
Current Rating
15 A
Grounding
Grounded
NEMA Receptacle Configuration
5-15R
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200-W
Zoro #
G916525328
UPC #
07847781858
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Face Plate Width
1.5 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Details

Number of Wires
3
Current Rating
15 A
Grounding
Grounded
NEMA Receptacle Configuration
5-15R
NEMA Enclosure Rating
Not Rated
Wiring Method
Back, Side
Number of Outlets
2
Grade
Hospital Grade Fed. Spec.
Number of Poles
2
Amps - Plugs and Receptacles
15 A
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Item - Plugs and Receptacles
Duplex Receptacle Outlet
Application Environment
Extra Heavy-Duty Hospital Grade
Voltage Rating
125V AC
Housing Color
White
Voltage - Plugs and Receptacles
125VAC
Contact Material
Nickel-Plated Brass
Outlet Type - Plugs and Receptacles
Duplex
Sub-Category
Duplex Receptacles
Phase
Single
UL 94 Flammability Rating
V-2
Housing Material
Nylon
Maximum Operating Temperature
140 Degrees F
Description
Smooth Face
Cover Type
No Cover
Material
Nylon (Body and Face)
Wire Connection Type
Screw Terminals
Wiring Method - Plugs and Receptacles
Back and Side
Horsepower Rating
1/2 hp
GFCI
No
Mount Type
Flush
Standards
ANSI C73, CSA C22.2 No. 42 File E152105, NEMA WD-6, RoHS Compliant, UL 498HG File E13399, UL Federal Specification WC-596 File E13399
Includes Mounting Hardware
Yes
Item
Receptacle
HP
1/2 hp
Connection Orientation
Straight
Receptacle Type
Duplex
Minimum Operating Temperature
-40 Degrees F
Color - Plugs and Receptacles
White
Polarized
Yes

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.