Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Single, Red

  • Mfr # 8300-IGR

  • Zoro # G504836461


product price: $29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-IGR
Zoro #
G504836461
UPC #
07847705737
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Face Plate Width
1.3 in
Maximum Wire Size
10 AWG
Overall Depth
1.1 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Red
Mount Type
Flush
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG, cULus
Resistance Properties
Abuse Tolerance
Flange Type
Non-Flanged
Application Environment
Heavy-Duty Hospital Grade
Material
PBT Polyester Blend (Body and Face)
Wiring Method - Plugs and Receptacles
Back and Side
HP
1 hp
Sub-Category
Duplex Receptacles
Outlet Type - Plugs and Receptacles
Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
NEMA Enclosure Rating
Not Rated
Number of Outlets
2
Contact Material
Phosphor Bronze
Grade
Hospital Grade Fed. Spec.
Maximum Operating Temperature
140 Degrees F
Housing Material
PBT Thermoplastic Polyester
Polarized
Yes
Cover Type
No Cover
GFCI
No
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-2
Horsepower Rating
1 hp
Connection Orientation
Straight
Mounting Screws
Triple-Drive Plated Steel
Ground Clips
Brass
Terminal Clamp
Brass
Device Type
Duplex Receptacle Outlet
Current Limiting
Full Rated Current
UL Fed Spec WC-596
File E13399
Line Contacts
0.030" Phosopher Bronze
Face Material
PBT Polyester Blend
Pole
2
Shutter Mechanism
Acetal
Function
Isolated Ground
Strap Material
Steel (Galvanized G60)
Operating Temperature
-40°C to 60°C
Wire Type
Stranded or Solid
Certification/Listing
cULus, NOM-ANCE
Body Material
PBT Polyester Blend
Flammability
Rated V-0 per UL 94
Applicable Standards
UL 498, Fed Spec W-C-569, CSA 22.2 No. 42
Temperature Rise
Max 30C temperature rise at full rated current
Grounding Screw
#8 Hex Head, Triple-Drive Bass
CSA C22.2 No. 42
File 152105
Terminal Accom.
14-10 AWG
Screw Terminal Torque
14-18 in-lbs
UL498HG
File E13399
Feature 4
Smooth Face
Clamp Nuts
0.030" Brass
ANSI
C-73
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Dielectric Voltage
Withstands 3000V min
At Rated Voltage
1 HP
Terminal Screws
#8 Triple-Drive Brass
Ground Contacts
0030" Brass
Wire
3
Termination
Back or Side Wire

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material PBT Thermoplastic Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.